COUNTER HAND ACTIVATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTER HAND ACTIVATED

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6X164
  • Mfr. Model # 6X164
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 647
  • Shipping Weight 0.15 lbs

Product Details

Hand activated counter, number of digits 4 , life counts 5 x 10 million, reset knob. mounting hand held, 1800 series.

Technical Specs

  • Colour Silver
  • Width 1.38"
  • Number of Digits 4
  • Display White Digits, Black Background
  • Input Type Hand Operated
  • Mounting Hand Held
  • Item Mechanical Tally Counter
  • Reset Type Knob
  • Diameter 1.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list