COUNTER,ELECTRONIC,8DIGITLCD,DRY CO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTER,ELECTRONIC,8DIGITLCD,DRY CO

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPW3
  • Mfr. Model # 2PPW3
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth 1.5"
  • Item Counter
  • Width 1.1"
  • Number of Digits 8
  • Input Signal Dry Contact
  • Output Rating -
  • Display 0.32" LCD Black Numbers on White Background
  • Mounting Rectangular Panel Mount
  • Series 63
  • Reset Type Manual Front Panel
  • Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
  • Prescaling Range -
  • Scaler No
  • Preset No
  • Min. On/Off Pulse 12.5 msec. In High Speed Mode, 1.0 msec. In Low Speed Mode

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list