Skip Content
COUNTER, ELECTRONIC,8 DIGIT LCD,BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER, ELECTRONIC,8 DIGIT LCD,BAT

REDINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PPU8
  • Mfr. Model # 2PPU8
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Item Counter
  • Depth 1.09"
  • Number of Digits 8
  • Input Signal 10 to 300 VDC, 20 to 300 VAC (50/60 Hz)
  • Mounting 3-Hole Round
  • Display 0.28" LCD Black Numbers on White Background
  • Output Rating -
  • Series 34
  • Standards UL/cUL, RoHS, CE, NEMA 4, NEMA 4X, NEMA 12
  • Reset Type -
  • Prescaling Range -
  • Preset No
  • Scaler No
  • Min. On/Off Pulse 1 msec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list