Skip Content
COUNTER ELECTRICAL 6 DIGITS 24VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER ELECTRICAL 6 DIGITS 24VAC

ENM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PAT1
  • Mfr. Model # 2PAT1
  • UNSPSC # 41111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 1.6"
  • Width 2.34"
  • Item Counter
  • Number of Digits 6
  • Display White Digits, Black Background
  • Input Signal 24VAC
  • Mounting Base
  • Standards UL
  • Input Voltage 24 VAC
  • Min. On/Off Pulse 50 / 50 msec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list