Skip Content
COUNT INDICATOR, FIELD UPGRADEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNT INDICATOR, FIELD UPGRADEABLE

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D001
  • Mfr. Model # 13D001
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 4.10"
  • Accuracy +/- 1 Digit
  • Connector Type Screw Terminal
  • Includes Instructions
  • Item Digital Panel Meter
  • Fits Standard 1/8 DIN Cutout
  • Display LED
  • Mounting Clip
  • NEMA Rating NEMA 4X / IP65
  • Power Required 85 to 250VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list