Skip Content
COUDE MALE 3/8 NPT X 16 MM TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUDE MALE 3/8 NPT X 16 MM TUBE

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31091617
  • Mfr. Model # 31091617
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Male Elbow
  • Material of Construction Composite Nylon
  • Connection Threaded
  • Temp. Range -4 to 175 Degrees F
  • Pipe Size 3/8"
  • Type 90 Degrees
  • Max. Pressure (PSI) 290
  • Hex Size 27mm
  • Tube Size 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list