COUCH FIRST AID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUCH FIRST AID

IMPERIAL SUPPLIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMSET1574
  • Mfr. Model # ET1574
  • UNSPSC # 56121201
  • CATALOGUE PAGE # 2204
  • Shipping Weight 125.0 lbs

Product Details

First aid couch, full length upholstered vinyl top with built-in contoured pillow and double layered foam construction. Fully welded height-adjustable leg assemblies. Size: 24 inches wide, 72 inches long, 18 inches high, black only.

Technical Specs

  • Colour Black
  • Item Couch, Examining with Built-In Pillow
  • Includes Reservoir Bag, Tubing and Mask
  • Disposable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list