Skip Content
COTTON THERML CREW NECK TOP NATL XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON THERML CREW NECK TOP NATL XL

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100639103XLREG
  • Mfr. Model # 100639103XLREG
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2317
  • Shipping Weight 0.99 lbs

Technical Specs

  • Item Base Force(TM) Cotton Super-Cold Weather Crew Neck Top
  • Size X-Large
  • Colour Natural
  • Material 100% cotton ring-spun knit
  • Gender Men's
  • Fits Chest Size 46" - 48"
  • Fabric Weight 9.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list