Skip Content
COTTON THERML CREW NECK TOP NATL LT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON THERML CREW NECK TOP NATL LT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100639103LRGTLL
  • Mfr. Model # 100639103LRGTLL
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2317
  • Shipping Weight 0.99 lbs

Technical Specs

  • Colour Natural
  • Item Base Force(TM) Cotton Super-Cold Weather Crew Neck Top
  • Material 100% cotton ring-spun knit
  • Size Large Tall
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Fabric Weight 9.5 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list