COTTON THERML CREW NCK TOP NTL 3XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COTTON THERML CREW NCK TOP NTL 3XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1006391032XLTLL
  • Mfr. Model # 1006391032XLTLL
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2317
  • Shipping Weight 1.14 lbs

Technical Specs

  • Colour Natural
  • Item Base Force(TM) Cotton Super-Cold Weather Crew Neck Top
  • Material 100% cotton ring-spun knit
  • Fabric Weight 9.5 oz.
  • Size 2X-Large Tall
  • Fits Chest Size 50" - 52"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list