Skip Content
COTTON THERML CREW NCK TOP NATL XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON THERML CREW NCK TOP NATL XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100639103XLTLL
  • Mfr. Model # 100639103XLTLL
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2317
  • Shipping Weight 1.08 lbs

Technical Specs

  • Colour Natural
  • Item Base Force(TM) Cotton Super-Cold Weather Crew Neck Top
  • Material 100% cotton ring-spun knit
  • Size X-Large Tall
  • Fabric Weight 9.5 oz.
  • Gender Men's
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list