Skip Content
COTTON THERMAL CREW NECK TOP NATL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON THERMAL CREW NECK TOP NATL L

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT100639103LRGREG
  • Mfr. Model # 100639103LRGREG
  • UNSPSC # 53102301
  • CATALOGUE PAGE # 2317
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Natural
  • Material 100% cotton ring-spun knit
  • Item Base Force(TM) Cotton Super-Cold Weather Crew Neck Top
  • Size Large
  • Fabric Weight 9.5 oz.
  • Fits Chest Size 42" - 44"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list