Skip Content
COTTON THERMAL BOTTOM NTL 2XLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON THERMAL BOTTOM NTL 2XLT

CARHARTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHT1006401032XLTLL
  • Mfr. Model # 1006401032XLTLL
  • UNSPSC # 53101502
  • CATALOGUE PAGE # 2317
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Natural
  • Item Base Force(TM) Cotton Super-Cold Weather Bottom
  • Material 100% cotton ring-spun knit
  • Size 2X-Large Tall
  • Fabric Weight 9.5 oz.
  • Fits Waist Size 43-46
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list