!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COTTON SWAB DBL TIP PK 30

COTTON SWAB DBL TIP PK 30

TECHSPRAY

COTTON SWAB DBL TIP PK 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COTTON SWAB DBL TIP PK 30

COTTON SWAB DBL TIP PK 30

TECHSPRAY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # TSY2313-30
  • Mfr. Model # 2313-30
  • UNSPSC # 42141500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Overall Length 80 mm
  • Head Width 48 mm
  • Handle Material Paper
  • Head Material Cotton
  • Head Length 127 mm
  • Application Cleaning

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list