Skip Content
COTTON SHIRT L/S GREY 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON SHIRT L/S GREY 3XL

STANFIELD'S LIMITED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NVT2513-554-3XL
  • Mfr. Model # 2513-554-3XL
  • UNSPSC # 53120301
  • CATALOGUE PAGE # 2316
  • Shipping Weight 0.9 lbs

Product Details

Smooth fitting. For moderately cold weather. Rib knit fabric moves with your body and ensures a comfortable fit. The addition of spandex in the cuffs ensures a snug, secure and comfortable fit, keeping cold out and body heat in. Flatlock stitching provides a smooth finish with less chance of chaffing. 100% cotton. Combed. Long underwear also available in tall sizes (NVT2514Series).

Technical Specs

  • Colour Gray
  • Size 3X-Large
  • Gender Men's
  • Fabric Weight 180g/m2
  • Fits Chest Size 54"-56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list