Skip Content
COTTON ROPE,#18,LENGTH 400 FT,CREAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON ROPE,#18,LENGTH 400 FT,CREAM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U297
  • Mfr. Model # 12U297
  • UNSPSC # 31151501
  • CATALOGUE PAGE # 1915
  • Shipping Weight 0.44 lbs

Product Details

Rope, Rope Material Cotton, Rope Construction Twisted, Rope Dia. #18, Length 400 ft., Working Load Limit 2 lb., Tensile Strength 24 lb., Package Type Ball, Cream.

Technical Specs

  • Colour Cream
  • Length 400 ft.
  • Item Rope
  • Tensile Strength 24 lbs.
  • Working Load Limit 2 lbs.
  • Rope Material Cotton
  • Rope Dia. 1/16"
  • Package Type Ball
  • Rope Construction Twisted
  • Rope Item Tying and Bundling Rope
  • Rope Sub-Category Twine

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list