COTTON LINED GRAIN COW DRIVER STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COTTON LINED GRAIN COW DRIVER STYLE

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT91700S
  • Mfr. Model # 91700S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2429
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application Light to Medium Maintenance, Farming and Ranching, Cold Weather Construction, General Purpose
  • Item Glove
  • Colour Beige
  • Sold As Pair
  • Cuff Slip-On
  • Thumb Style Straight
  • Lining Fleece
  • Stitching Material Cotton
  • Leather Palm Type Grain
  • Leather Palm Material Cowhide
  • Leather Palm Process Tanned
  • Glove Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list