COTTON LINED CLUTE CUT GRAIN COW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COTTON LINED CLUTE CUT GRAIN COW

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT9436-09
  • Mfr. Model # 9436-09
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2431
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application General Purpose, Farming and Ranching, Light to Medium Maintenance, Cold Weather Construction
  • Colour Tan
  • Item Glove
  • Lining Fleece
  • Cuff Snap Back
  • Sold As Pair
  • Thumb Style Straight
  • Stitching Material Cotton
  • Leather Palm Type Grain
  • Leather Palm Material Cowhide
  • Leather Palm Process Tanned
  • Glove Size 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list