Skip Content
COTTON FLAG W STEEL ROD 18INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTON FLAG W STEEL ROD 18INX18IN

KINEDYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDN9122
  • Mfr. Model # 9122
  • UNSPSC # 10141502
  • CATALOGUE PAGE # 3111
  • Shipping Weight 0.4 lbs

Product Details

Designed to withstand the perils of day to day wear and tear. Made from high strength, UV resistant components, this will ensure you and your load are highly visible.

Technical Specs

  • Material Cotton Flag with Steel Wire Rod.
  • Colour Red
  • Flag Width 18"
  • Includes Heavy Duty 18" X 18" Cotton FlagwithSteel Wire Rod
  • Item Warning Flags
  • Overall Height 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list