Skip Content
COTTER PIN,ZINC,3/32X3/4 L,PK 1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,ZINC,3/32X3/4 L,PK 1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZG1
  • Mfr. Model # 2WZG1
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Finish Zinc
  • Length 3/4"
  • Item Cotter Pin
  • Material Low Carbon Steel
  • Package Quantity 1000
  • Type Extended Prong
  • Fits Shaft Dia. -
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Pin Dia. 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list