Skip Content
COTTER PIN,ZINC,3/16X1 1/2 L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,ZINC,3/16X1 1/2 L,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZK7
  • Mfr. Model # 2WZK7
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Zinc
  • Package Quantity 50
  • Length 1-1/2"
  • Type Extended Prong
  • Material Low Carbon Steel
  • Item Cotter Pin
  • Meets/Exceeds ANSI/ASME B 18.8.34
  • Pin Dia. 3/16"
  • Fits Shaft Dia. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list