Skip Content
COTTER PIN,PLAIN,3/8 X 2 1/2 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COTTER PIN,PLAIN,3/8 X 2 1/2 L,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26C153
  • Mfr. Model # 26C153
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Item Cotter Pin
  • Length 2-1/2"
  • Material Low Carbon Steel
  • Finish Plain
  • Package Quantity 25
  • Type Extended Prong
  • Meets/Exceeds ASME B18.8.1
  • Pin Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list