Skip Content
COTTER PIN,HMRLOCK,5/16X 2 L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,HMRLOCK,5/16X 2 L,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZZ6
  • Mfr. Model # 2WZZ6
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Technical Specs

  • Finish Zinc
  • Length 2"
  • Material Low Carbon Steel
  • Package Quantity 50
  • Type Hammerlock
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Item Cotter Pin
  • Fits Shaft Dia. -
  • Pin Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list