Skip Content
COTTER PIN,HAMMERLOCK,3/8X4 L,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,HAMMERLOCK,3/8X4 L,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XAA2
  • Mfr. Model # 2XAA2
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Finish Zinc
  • Length 4"
  • Item Cotter Pin
  • Material Low Carbon Steel
  • Package Quantity 25
  • Type Hammerlock
  • Pin Dia. 3/8"
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Fits Shaft Dia. -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List