Skip Content
COTTER PIN,HAMMERLOCK,1/4X2 L,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,HAMMERLOCK,1/4X2 L,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZZ2
  • Mfr. Model # 2WZZ2
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Finish Zinc
  • Length 2"
  • Material Low Carbon Steel
  • Package Quantity 50
  • Item Cotter Pin
  • Type Hammerlock
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Pin Dia. 1/4"
  • Fits Shaft Dia. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list