Skip Content
COTTER PIN ASST,LCS,ZINC,550 PCS,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN ASST,LCS,ZINC,550 PCS,7

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZV1
  • Mfr. Model # 2WZV1
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Finish Zinc
  • Item Pin Assortment
  • Includes (125) Each: 1/16x1", 3/32x1", (80) Each: 3/32x3/4", (70) Each: 3/32x1-1/2", (60) Each: 1/8x1", (50) Each: 1/8x1-1/2", (40) Each: 1/8x2", Plastic Hanging Pack
  • Material Low Carbon Steel
  • Number of Sizes 7
  • Type Cotter, Extended Prong
  • Number of Pieces 550
  • Meets/Exceeds ANSI/ASME B 18.8.1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List