Skip Content
COTTER PIN ASST,LCS,ZINC,1200PCS,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN ASST,LCS,ZINC,1200PCS,10

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZU8
  • Mfr. Model # 2WZU8
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.95 lbs

Technical Specs

  • Finish Zinc
  • Includes (250) Each: 3/32x3/4", (200) Each: 1/16x1/2", 3/32x1", (150) Each: 1/16x1", (125) Each: 3/32x1-1/2", (100) Each: 1/8x1", (75) Each: 1/8x1-1/2", (65) Each: 1/8x2", (20) Each: 5/32x2", (15) Each: 3/16x2", Plastic Container with Identification Label
  • Item Pin Assortment
  • Type Cotter, Extended Prong
  • Material Low Carbon Steel
  • Number of Sizes 10
  • Number of Pieces 1200
  • Meets/Exceeds ANSI/ASME B 18.8.1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List