Skip Content
COTTER PIN ASST,LCS,ZINC,100 PCS,14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN ASST,LCS,ZINC,100 PCS,14

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZV3
  • Mfr. Model # 2WZV3
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Finish Zinc
  • Includes (10) Each: 3/32x3/4", x1", 1/8x1", x1-1/4", 3/16x1", x1-1/2", (8) Each: 1/8x1-1/2", 3/16x2", (6) Each: 1/4x1-1/2", x2", (4) Each: 3/32x1-1/2", 5/32x1-1/2", (2) Each: 5/16x2", x2-1/2", Plastic Container
  • Material Low Carbon Steel
  • Item Pin Assortment
  • Number of Pieces 100
  • Number of Sizes 14
  • Type Cotter, Extended Prong
  • Meets/Exceeds ANSI/ASME B 18.8.1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List