COTTER PIN ASST,18-8,550 PCS,7 SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COTTER PIN ASST,18-8,550 PCS,7 SIZE

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZU9
  • Mfr. Model # 2WZU9
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Includes (125) Each: 1/16x1", 3/32x1", (80) Each: 3/32x3/4", (70) Each: 3/32x1-1/2", (60) Each: 1/8x1", (50) Each: 1/8x1-1/2", (40) Each: 1/8x2", (20) Each: 5/32x2", Plastic Hanging Pak
  • Item Pin Assortment
  • Number of Pieces 550
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Number of Sizes 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list