Skip Content
COTTER PIN,18-8,3/32X1 INL,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,18-8,3/32X1 INL,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZR4
  • Mfr. Model # 2WZR4
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Finish Plain
  • Item Cotter Pin
  • Length 1"
  • Material 18-8 Stainless Steel
  • Type Extended Prong
  • Pin Dia. 3/32"
  • Meets/Exceeds ANSI/ASME B 18.8.67
  • Package Quantity 100
  • Fits Shaft Dia. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list