Skip Content
COTTER PIN,18-8,1/16X3/4 L,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER PIN,18-8,1/16X3/4 L,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WZP7
  • Mfr. Model # 2WZP7
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Length 3/4"
  • Item Cotter Pin
  • Material 18-8 Stainless Steel
  • Package Quantity 100
  • Type Extended Prong
  • Meets/Exceeds ANSI/ASME B 18.8.61
  • Finish Plain
  • Pin Dia. 1/16"
  • Fits Shaft Dia. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list