Skip Content
COTTER HAIRPIN,0.243 X5 IN L,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER HAIRPIN,0.243 X5 IN L,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVK2
  • Mfr. Model # 2MVK2
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Zinc
  • Item Cotter Pin
  • Length 5"
  • Material Spring Wire
  • Package Quantity 10
  • Type Hairpin
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Fits Shaft Dia. 1-1/8 to 1-1/2"
  • Pin Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list