Skip Content
COTTER HAIRPIN,0.178X3 3/4 L,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER HAIRPIN,0.178X3 3/4 L,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVK1
  • Mfr. Model # 2MVK1
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item Cotter Pin
  • Package Quantity 25
  • Pin Dia. 0.178"
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Fits Shaft Dia. 7/8 to 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list