Skip Content
COTTER HAIRPIN,0.091X1 7/8 L,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTTER HAIRPIN,0.091X1 7/8 L,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MVJ7
  • Mfr. Model # 2MVJ7
  • UNSPSC # 31163204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Finish Zinc
  • Length 1-7/8"
  • Material Spring Wire
  • Item Cotter Pin
  • Type Hairpin
  • Package Quantity 100
  • Wire Dia. 0.092"
  • Pin Dia. 3/32"
  • Meets/Exceeds ANSI/ASME B 18.8.1
  • Fits Shaft Dia. 3/8 to 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list