Skip Content
COTS FINGER LATEX POWDER FREE MED BX144 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTS FINGER LATEX POWDER FREE MED BX144

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC40-8020
  • Mfr. Model # 40-8020
  • UNSPSC # 46181530
  • CATALOGUE PAGE # 2197
  • Shipping Weight 0.21 lbs

Product Details

Finger cots lightweight, made from latex rubber. Thickness 0.08 - 0.12 mm. Length 65 - 70 mm. Box of 144, size: medium. The suspension contains flex points that provide the user with a customized fit along with a large, replaceable cotton brow pad. Model

Technical Specs

  • Size Medium
  • Material Latex Rubber
  • Item Finger Cots

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List