Skip Content
COTN 50UM 20INLNG 304CORE 4INOD 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTN 50UM 20INLNG 304CORE 4INOD 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAF11R2045G
  • Mfr. Model # 11R2045G
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.72 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Application Process Water, Petroleum Oils, Animal Oils, Potable Liquids, Vegetable Oils
  • Standards FDA
  • Compliance FDA
  • Inside Dia. 1"
  • Max. Temp. 250 Degrees F
  • Height 20"
  • Item String Wound Filter Cartridge
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Max. Pressure 35 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list