Skip Content
COTN 1UM 10INLNG PP CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTN 1UM 10INLNG PP CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAF39R10A
  • Mfr. Model # 39R10A
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Application Process Water, Petroleum Oils, Animal Oils, Potable Liquids, Vegetable Oils
  • For Use With All Similar Competitive Housings
  • Microns 1
  • Standards FDA
  • Reduces Particulates
  • Compliance FDA
  • Height 10"
  • Item String Wound Filter Cartridge
  • Inside Dia. 1"
  • Flow Rate 3 gpm
  • Max. Temp. 120 Degrees F
  • Outside Dia. 2-1/2"
  • Filter Media Cotton and Polypropylene Core
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List