Skip Content
COTN 100UM 9-7/8 4INOD 304CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COTN 100UM 9-7/8 4INOD 304CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAF8R9445G
  • Mfr. Model # 8R9445G
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • Application Process Water, Petroleum Oils, Animal Oils, Potable Liquids, Vegetable Oils
  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Compliance FDA
  • Inside Dia. 1"
  • Height 9-7/8"
  • Item String Wound Filter Cartridge
  • Max. Temp. 250 Degrees F
  • Max. Pressure 35 psi
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list