COT FIELD HOSPITAL W/DROP DOWN SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

COT FIELD HOSPITAL W/DROP DOWN SIDE

FSI

Web Price : $1,461.48 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSIF-EM560A-HBSR
  • Mfr. Model # F-EM560A-HBSR
  • UNSPSC # 56101513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Product Details

Premium portable field hospital 30 H type bed/cot with 4 drop down side rails - 2 on each side, extra thick comfort 3 inch cushion FR mattress pad, 5 head and 2 foot adjustments, IV pole, 550 lb. + capacity, 30 inch H x 33 inch W x 83 inch L.

Technical Specs

  • Colour Blue
  • Height 30"
  • Includes (1) Mattress Pad, (1) IV Pole, (1) Foot Adjustment, (1) Head Adjustment, (2) Drop Down Side Rails
  • Item Medical Field Cot with IV Pole
  • Length 83"
  • Material of Construction Metal/Fabric
  • Width 33"
  • Weight Capacity 550 lb.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list