Skip Content
COSTGUARD REPLACEMENT CARTRIDGE,1.6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COSTGUARD REPLACEMENT CARTRIDGE,1.6

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34D337
  • Mfr. Model # 34D337
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Application Sediment/Foodservice
  • For Use With Most Any 10" Bowls
  • Item Costguard Replacement Cartridge
  • Microns 5
  • Standards NSF42
  • Reduces Taste, Odor and Chlorine
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Flow Rate 1.67 gpm
  • Height 9-3/4"
  • Max. Temp. 100 Degrees F
  • Max. Pressure 125 psi
  • Filter Media Carbon Block
  • Outside Dia. 2-7/8"
  • Filter Cartridges Sub-Category Carbon Filter Cartridges
  • Service Life 6000 gal.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List