CEILING TILE,SQ.LAY-IN,24X48X5/8,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING TILE,SQ.LAY-IN,24X48X5/8,PK12

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI769A
  • Mfr. Model # 769A
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 59.0 lbs

Product Details

All tiles are durable, sag resistant, and have a flame spread index 25 or less. Smoke developed index 50 or less. Class A fire resistance, according to ASTM E84 and CAN/ULC S102 surface burning characteristics. UL classified.

Technical Specs

  • Colour White
  • Application Storage and Supply Rooms, Discount Stores, Utility Rooms
  • Features Economical, Non-Directional Visual Reduces Scrap and Installation Time (Excludes Second Look Items), Geometric Scored Visuals (Second Look Items)
  • Item Acoustical Ceiling Tile
  • Material Wet-Formed Mineral Fibre
  • Length 48"
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Series Cortega
  • Width 24"
  • Coverage 96 Sq. ft.
  • Thickness 5/8"
  • Resistant To Sag, Class a Fire Retardant, Mold, Mildew
  • Edge Type Square Lay-in
  • Standards ASTM E1264, ASTM E84, CAN/ULC S102
  • Texture Medium
  • Recycled Content Std
  • Ceiling Attenuation Class 35
  • Light Reflectance 0.82
  • Noise Reduction Coefficient 0.55
  • Grid Size 15/16"
  • Ceiling Tile Product Group Ceiling Tile

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list