Skip Content
CORTEGA SECOND LOOK I 24X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORTEGA SECOND LOOK I 24X48

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AWI2765D
  • Mfr. Model # 2765D
  • UNSPSC # 30161601
  • CATALOGUE PAGE # 2132
  • Shipping Weight 56.0 lbs

Technical Specs

  • Application Storage/Supply Rooms, Discount Stores, Utility Rooms
  • Colour White
  • Features Economical, Scored Visual
  • Item Ceiling Tile
  • Length 48"
  • Material Mineral Fiber
  • Coverage 80 sq. ft.
  • Temp. Range 32 Degrees F - 120 Degrees F
  • Width 24"
  • Series Cortega(R) Second Look(R) I
  • Thickness 3/4"
  • Resistant To Sag, Class A Fire Retardant
  • Standards ASTM E1264
  • Edge Type Angled Tegular (15/16")
  • Texture Medium
  • Noise Reduction Coefficient 0.55
  • Recycled Content 32%
  • Light Reflectance 0.82
  • Ceiling Attenuation Class 35
  • Ceiling Tile Product Group Ceiling Tile
  • Grid Size 15/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list