CORRUGATED SGL FACE 18X250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORRUGATED SGL FACE 18X250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGSFK18
  • Mfr. Model # SFK18
  • UNSPSC # 14121809
  • CATALOGUE PAGE # 2115
  • Shipping Weight 18.0 lbs

Product Details

18 inches wide x 250 ft. length. corrugate roll.Protects from scratches, chips or breakage. Conforms to many shapes and is flexible. Shock absorbing.

Technical Specs

  • Item Kraft Corrugated Packaging Roll
  • Colour Kraft
  • Length 250 Ft.
  • Material Single Face Corrugate
  • Width 18"
  • Thickness C Flute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list