Skip Content
CORRUGATED PIPE CONNECTOR,PLASTIC,O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORRUGATED PIPE CONNECTOR,PLASTIC,O

TUF-TITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V299
  • Mfr. Model # 32V299
  • UNSPSC # 40141701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Orange
  • Item Corrugated Pipe Connector
  • For Use With Mfr. No. TR1 and AD1
  • Length 3"
  • Depth 4-3/4"
  • Material Plastic
  • Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list