Skip Content
CORRUGATED LOOM,YELLOW,0.86 IN,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORRUGATED LOOM,YELLOW,0.86 IN,100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16Y271
  • Mfr. Model # 16Y271
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Item Corrugated Loom Tubing
  • Nominal Size 3/4"
  • Wall Thickness 0.019"
  • Temp. Range 30 - 175 Degrees F
  • Corrugated Tubing Material Polyethylene
  • Corrugated Tubing Inside Dia. 0.860"
  • Corrugated Tubing Color Yellow
  • Corrugated Tubing Item Corrugated Loom Tubing
  • Outside Dia. 1.118"
  • Chemical Resistant Yes
  • Self Extinguishing Yes
  • Corrugated Tubing Split Yes
  • Corrugated Tubing Length 100 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list