Skip Content
CORRUGATED LOOM,BLACK,0.38 IN DIA,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORRUGATED LOOM,BLACK,0.38 IN DIA,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE16Y251
  • Mfr. Model # 16Y251
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Corrugated Loom Tubing
  • Nominal Size 5/16"
  • Wall Thickness 0.015"
  • Temp. Range 30 - 175 Degrees F
  • Corrugated Tubing Material Polyethylene
  • Corrugated Tubing Inside Dia. 0.380"
  • Corrugated Tubing Color Black
  • Corrugated Tubing Item Corrugated Loom Tubing
  • Outside Dia. 0.512"
  • Chemical Resistant Yes
  • Corrugated Tubing Length 25 ft.
  • Self Extinguishing Yes
  • Corrugated Tubing Split Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list