!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORRUGATED LOOM TUBING, ⅜ IN SIZE, 25 FT OVERALL L, POLYETHYLENE, BLACK

CORRUGATED LOOM TUBING, ⅜ IN SIZE, 25 FT OVERALL L, POLYETHYLENE, BLACK

APPROVED VENDOR

CORRUGATED LOOM TUBING, ⅜ IN SIZE, 25 FT OVERALL L, POLYETHYLENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORRUGATED LOOM TUBING, ⅜ IN SIZE, 25 FT OVERALL L, POLYETHYLENE, BLACK

CORRUGATED LOOM TUBING, ⅜ IN SIZE, 25 FT OVERALL L, POLYETHYLENE, BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE16Y252
  • Mfr. Model # 16Y252
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

This corrugated loom tubing is made of polyethylene, and is black. This split loom tubing is suitable for general purpose applications. It provides protection against vibration, punctures, automotive fluids, and weather, so it can be installed both indoors and outdoors. This tubing is commonly used for automotive wiring, but it's also used in offices and around devices and machines.

Technical Specs

  • Item Corrugated Loom Tubing
  • Inside Diameter 0.47 in
  • Overall Length 25 ft
  • Max. Operating Temperature 175 Degrees F
  • Chemical Resistant Yes
  • Self Extinguishing Yes
  • Abrasion Resistance Normal
  • Colour Black
  • Minimum Bend Radius Static 1.3 in
  • Outdoor Use No
  • Nominal Size 3/8 in
  • Outside Dia. 0.62 in
  • Tubing Material Polyethylene
  • Tubing Colour Black
  • Corrugated Tubing Split Yes
  • Wall Thickness 0.01 in
  • Hazardous Location No
  • Minimum Bend Radius Dynamic 1.07 in
  • Min. Operating Temperature 30 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list