Skip Content
CORROSIVE(4INX4IN) 500/ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORROSIVE(4INX4IN) 500/ROLL

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1260
  • Mfr. Model # GHS1260
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2281
  • Shipping Weight 2.05 lbs

Technical Specs

  • Height 4"
  • Legend Corrosion
  • Width 4"
  • Material Paper
  • Legend/Background Color Black/White with Red Border
  • No. of Labels 500
  • Item Pictogram Label
  • Standards HazCom 2012 (GHS)
  • Shape Square
  • Language No Text
  • Self-Adhesive Yes
  • Write on Surface No
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list