CORROSIVE (1/2IN) 1,820/PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORROSIVE (1/2IN) 1,820/PAD

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1228
  • Mfr. Model # GHS1228
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2281
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 1/2"
  • Material Paper
  • Width 1/2"
  • Legend Corrosion
  • Legend/Background Color Black/White with Red Border
  • No. of Labels 1,820
  • Item Label
  • Language English
  • Standards Globally Harmonized System
  • Hazard Communication Standard GHS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list