Skip Content
CORROSION RESIS OFFSET CHAIN LINK P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CORROSION RESIS OFFSET CHAIN LINK P

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YEA3
  • Mfr. Model # 2YEA3
  • UNSPSC # 31151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Hole Dia. (In.) 0.199
  • Item Chain Link
  • Breaking Strength (Lb.) 6,100
  • Bushing Dia. (In.) 0.280
  • Material Nickel Plated
  • Max. Allowable Load (Lb.) 1,430
  • Overall Width (In.) 0.851
  • Roller Dia. (In.) 0.400
  • Temp. Range 10 - 150 Degrees F
  • Type Offset
  • Connecting End to Center Line (In.) 0.450
  • Pitch 0.625"
  • ANSI Chain Size 50NP
  • Rivet End to Center Line (In.) 0.401
  • Tensile Strength (Lb.) 6,100
  • Width Between Roller Link Plates (In.) 0.375
  • Pin Length (In.) 0.851
  • Pin Link Plate Thickness (In.) 0.080
  • Roller Link Plate Height (In.) 0.579
  • Outside Pin Dia. (In.) 0.200
  • Inside Pin Dia. 0.200"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list